Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
Concrete Drill Dewalt
References
dewalt:
DT9609-QZ
rubix:
2006553
ean:
5035048055847
Product details
Technical specifications
Product details : DEWALT DT9609-QZ SDS-PLUS MASONRY DRILL BIT 24 X 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.70
excl. VAT
/
Each
£
20.04
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK 866767 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 110 MM PK12
DEWALT DT6685-XJ EXTREME MASONRY 10 X 120MM DRILL BIT
DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM
IRWIN SPEED HAMMER PLUS DRILL BIT 7.0 X 160MM
ARMEG S16.0X1000 16.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
BOSCH 9X120MM MASONARY BIT 2608597664
DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
DEWALT DT6675-XJ 6 X 100MM EXTREME MASONRY DRILL
DEWALT DT9506-QZ SDS-PLUS MASONRY DRILL BIT 5 X 210MM
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
DEWALT DT6692-XJ 16X150MM MASONRY DRILL
ROEBUCK 652538 DRILL-BIT SDS MAX 24 X 400 MM
DEWALT DT6687-XJ 12X150MM MASONRY DRILL
IRWIN SPEED HAMMER PLUS DRILL BIT 14.0 X 230MM