Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1301116 221034 HSS TAPER SHANK DRILL 11/16 INCH
ROEBUCK A1301116 221034 HSS TAPER SHANK DRILL 11/16 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A1301116 221034
rubix:
221034
Technical specifications
Total length
228
mm
Length of cut
130
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1301116 221034 HSS TAPER SHANK DRILL 11/16 INCH
Fractional
Technical specifications
Attributes
Total length
228
mm
Length of cut
130
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13014.8 DRILL 14.80 MM 5968940
BOSCH JOBBER DRILL 2608595073 PK5
DORMER A13046.0 DRILL 46.00 MM 5969261
DORMER A13020.5 DRILL 20.50 MM 5969186
DORMER A13018.0 DRILL 18.00 MM 5969066
GUHRING 00267 025.000 TWIST DRILLS
DORMER A13033.0 DRILL 33.00 MM 5969576
DORMER A1301.3/4 DRILL 1.3/4 INCH 5969127
GUHRING 00345 014.250 HSS/HSCO COATED DRILLS 9003450142500
GUHRING 00345 022.500 HSS/HSCO COATED DRILLS 9003450225000
DORMER A13017.5 DRILL 17.50 MM 5969040
GUHRING 00526 020.000 TWIST DRILLS
ROEBUCK A1301.316 HSS TAPER SHANK DRILL 1.3/16 INCH
GUHRING 00266 010.000 HSS/HSCO COATED DRILLS 9002660100000
ROEBUCK HSS TAPER SHANK DRILL 16.00MM