Cylindrical shank drill tip A1174
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 1.5 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 1.5 mm |
Body material | Carbide |
Tail | Cylindrical |
Tip angle | 90 ° |
Usually arrives within 14 working days