Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A210 HSS CTR DRILL 8.0 X 20.0MM
DORMER A210 HSS CTR DRILL 8.0 X 20.0MM
HSS centring drill bit Dormer
References
dormer:
A2108.0X20.0
rubix:
1062101
ean:
7320760031155
Technical specifications
Diameter
20
mm
Tip diameter
8
mm
Total length
80
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A210 HSS CTR DRILL 8.0 X 20.0MM
Technical specifications
Attributes
Diameter
20
mm
Tip diameter
8
mm
Total length
80
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.91
excl. VAT
/
Each
£
63.49
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1113-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073545
GUHRING 00585 002.500 DRILLS OTHER 9005850025000
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
BOSCH PILOT DRILL 2608596295
TITEX K1215-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073606
TITEX K1215-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073605
DORMER A201 HSS DRILL 0.75 X 3.5MM
GUHRING 00581 001.000 CENTRE DRILLS
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
TITEX K1113TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073559
TITEX K1113TIN-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073560
ROEBUCK A225BS3 223702 HSS CENTRE DRILL BS 3