Metric coarse tap hsse bright blind holes - For steels
Threading | Metric |
---|---|
Threading diameter | 18 mm |
Thread | 2.5 mm |
Angle of helix | 40 ° |
Total length | 125 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Din standard | DIN 376 |
Capacity length | 25 mm |
Sold out