Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 1/4 INCH
BRITOOL EXPERT COMBINATION WRENCH 1/4 INCH
Fixed and variable opening wrench Expert
References
expert:
E113312
rubix:
2014132
ean:
3258951133125
Technical specifications
Opening
1/4
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 1/4 INCH
Technical specifications
Attributes
Opening
1/4
Length
100
mm
Weight
15
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 41MM
GEDORE 8INADJUSTABLESPANNER 60 P 8
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
FACOM COMBINATION W 40.21LA
FACOM SOCKET WRENCH 76.10
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
BAHCO 1RM-24 RATCHET COMBI SPANNER
STAHLWILLE 02500058 3/8 INCH DRIVE X 1.5/16 AF CROW-FOOT
BAHCO 111M-15 COMBINATION WRENCH 15MM
STAHLWILLE 41031922 19 X 22MM DOUBLE END RING SPANNER
BAHCO 111Z-1.7/16 COMBINATION WRENCH 1.7/16IN
BAHCO 4040M-16-17 FLEX HEAD WRENCH
GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
ROEBUCK FLAT RING SLOGGING SPANNER 27MM