STAHLWILLE 58621020. RING INSERT TOOL 9 X 12 5/16 INCH
732a/10 Series A/F 9x12mm Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:732a/10 5/16
Rubix:792431
Manufacturer :58621020
EAN:4018754035069



Documents
Product details : STAHLWILLE 58621020. RING INSERT TOOL 9 X 12 5/16 INCH
Manufactured by Stahlwille in their own German production facilities. Ring insert tool for Stahlwille torque wrenches.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x41 mm |
|---|---|
| Logistic Weight | 37 g |
| Opening | 7.94 mm |
| Fixation | 9 x 12 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Usually arrives within 14 working days
