References
Stahlwille:58521087
Rubix:200A9078
EAN:4018754155538



Product details : STAHWILLE 7787 SQ DRIVE ADAPTOR 1/4 SOCKET X 3/8 PLUG
4-sided adapter
Construction: made of chrome-vanadium steel.
Construction: made of chrome-vanadium steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x50x50 mm |
|---|---|
| Logistic Weight | 41 g |
| Opening | 6.3 mm |
| Fixation | 20 |
| Length | 15.5 mm |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Usually arrives within 14 working days
