FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
Polygonal tips-attachment 14 x 18 mm
See technical informationReferences
Facom:13.36
Rubix:80134414
EAN:3148510930329



Product details : FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
Polygonal tips-attachment 14 x 18 mm
Dimensions: 25 x 11 mm.
Dimensions: 25 x 11 mm.
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x55x25 mm |
| Package weight | 193 g |
| Opening | 36 mm |
| Fixation | 14x18 mm |
| Length | 31 mm |
Show UNSPSC/ECL@SS
£ 51.66 excl. VAT
/ Each
£ 61.99 incl. VAT
- Delivery usually within ( 14 ) days
