ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
Short Arm Wrenches Black Phosphate
See technical informationSee documentsReferences
Roebuck:6747485
Rubix:102126
EAN:3660338518089

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5/32 |
| Length | 74 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 0.21 excl. VAT
/ Each
£ 0.25 incl. VAT
- In stock: Next day delivery
