GEDORE 1565508 8799-41 RING END FITTING 28Z. 41MM
Push-up-ring key 28 Z-8799
See technical informationReferences
Gedore:8799-41
Rubix:305A7977
Manufacturer :1565508
EAN:4002805925652




Technical specifications
| Opening | 41 mm |
|---|---|
| Fixation | stiftborging (fangarretierung) |
| Length | 75 mm |
Product details : GEDORE 1565508 8799-41 RING END FITTING 28Z. 41MM
Ring end fitting 28 Z, 41 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Chrome-vanadium steel, matt chrome-plated With catch retention Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Opening | 41 mm |
| Fixation | stiftborging (fangarretierung) |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 824.10 excl. VAT
/ Each
£ 988.92 incl. VAT
- Delivery usually within ( 8 ) days