References
Stahlwille:58224019
Rubix:2517080
Manufacturer :732/40 19
EAN:4018754034253



Product details : STAHLWILLE 58224019 19MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x31x66 mm |
|---|---|
| Logistic Weight | 138 g |
| Opening | 19 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 43.61 excl. VAT
/ Each
£ 52.33 incl. VAT
- Usually arrives within 14 working days
