GEDORE 7312-17 FLARE NUT EXTENSION 7685880
Inserts for box wrench 9 x 12-7312
See technical informationReferences
Gedore:7312-17
Rubix:80354946
Manufacturer :7685880
EAN:4002805732175

Product details : GEDORE 7312-17 FLARE NUT EXTENSION 7685880
Rectangular flared end fitting SE 9x12, 17 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Opening | 14 mm |
| Length | 31.5 mm |
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
- Delivery usually within ( 22 ) days
