Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KING DICK 52MM COMBINATION SPANNER CSM252
KING DICK 52MM COMBINATION SPANNER CSM252
Combination wrench
References
king dick tools:
CSM252
rubix:
80124910
Technical specifications
Opening
52
Length
560Ā
mm
See all Specifications
Product details
Technical specifications
Product details : KING DICK 52MM COMBINATION SPANNER CSM252
Technical specifications
Attributes
Opening
52
Length
560Ā
mm
Weight
2260Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
95.53
excl. VAT
/
Each
Ā£
114.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.46X50 55A OFFSET RING SPANNER METRIC 46 X 50MM
ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
FACOM 440.1'5/16 COMBINATION WRENCH 1 5/16 INCH A/F
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
FACOM 467.3/4 RATCHET COMB. SPANNER
BAHCO 2M-24-27 RING WRENCH
MAKITA SC00000166 WRENCH
BAHCO 33H ADJ WITH HOOK 33H 10IN
BAHCO 894M-27 OPEN END WRENCH
STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
ROEBUCK UNIWRENCH 24MM SPANNER
FACOM ANG.SOCK.WREN 75.3/4