Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
1/2" Square Drive Deep Socket Set with Metric Hex Profile
References
bahco:
S1612L
rubix:
80388690
ean:
7314150256617
Technical specifications
Number of elements
12
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
Sg40 Socket Set 1/2 Deep
Technical specifications
Attributes
Logistic Weight
1930
g
Number of elements
12
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.63
excl. VAT
/
Each
£
99.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004017 8100SA7 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP METALPUSH 28PC"
FACOM RL.161-3P6 1/4 SOCKET SET
"STAHLWILLE 40A/40AD/16/2 HI-LOK SOCKET SET 1/4"""
FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MM
"FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
FACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE
ROEBUCK 898103 1/4 HEXAGONAL SOCKETS SET (MM/INCH) - 28 PCS RB S
GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM
GEDORE SOCKET SET 3/4 INCH 22 - 50MM 32EMU-2 14 PIECE SET
GEDORE ITX19 LKP SCREWDRIVER BIT SET 1/2IN SQ DR TORX T20 60 18 PCE
GEDORE D 19 TMU-10 SOCKET SET 1/2 25 PCS UD 10-32 MM
FACOM 1/2 FOOT SQUARE DRIVER METRIC 6 PIECE SOCKET SET SXL.DBOX2
ROEBUCK 897504 1/4 HEXAGONAL SOCKETS AND BITS SET - 48 PIECES - RB 48
FACOM S.151-1P12 MBOX L1S.151B12-POINTS
STAHLWILLE 1/2 SOCKET SET METRIC 96031439