GEDORE 306 27 RING SLOGGING SPANNER 27MM
Ring impact wrench 306
See technical informationSee documentsReferences
Gedore:306 27
Rubix:80092233
Manufacturer :6475190
EAN:4010886647516

Documents
Product details : GEDORE 306 27 RING SLOGGING SPANNER 27MM
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 27 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 328 g |
|---|---|
| Opening | 27 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 30.01 excl. VAT
/ Each
£ 36.01 incl. VAT
- Delivery usually within ( 8 ) days
