TAMLITE XCMF30BDL XCITE SLIMLINE MICROFLOOD 30W LED BLACK (L)210 MM X
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF30BDL
Rubix:234A6520

Documents
Product details : TAMLITE XCMF30BDL XCITE SLIMLINE MICROFLOOD 30W LED BLACK (L)210 MM X
Xcite Slimline Microflood 30W LED Black (L)210 mm x (H)147 mm x (W)210 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 2000 lm |
|---|---|
| Power | 30 W |
Show UNSPSC/ECL@SS
£ 63.95 excl. VAT
/ Each
£ 76.74 incl. VAT
- Delivery usually within ( 3 ) days
