Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM FILES MOD STOR MOD.LIM
FACOM FILES MOD STOR MOD.LIM
Module of 5 files
References
facom:
MOD.LIM
rubix:
1239318
ean:
3148517291768
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : FACOM FILES MOD STOR MOD.LIM
Module of 5 files
- Including:
- PAM.B200EMA : Flat file.
- DRD.MD200EMA : Half-round file.
- CAR.MD200EMA : Square file.
- TRI.MD200EMA : Triangular file.
- RD.MD200EMA : Round file.
-Thermoformed tray PL. 606 (value 2 modules).
Weight: 950 g.
Strengths
Module of 5 files
Model: MOD.LIMPB
Number of pieces: 5
Weight (kg): 5
Including: PAM.B200EMA: Flat file. DRD.MD200EMA: Half-round file. CAR.MD200EMA: Square file. TRI.MD200EMA: Triangular file. RD.MD200EMA: Round file. Thermoformed tray PL. 606 (value 2 modules). Weight: 950 g.
Technical specifications
Attributes
Logistic Weight
1053
g
Packaged dimensions (D x W x H)
570
x
200
x
55
mm
Package weight
1064
g
Number of elements
5
Material
thermoformed plastic
Height
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.75
excl. VAT
/
Each
£
104.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
FACOM 13PC 1/4 IN DR SOCKET RATCH & EXTENSION SET 5.5-14MM FOAM MODULE
GEDORE FOAM MODULE 1500-CT1-VDE-142
ROEBUCK 880749 ROBEUCK WATERPUMP ADJUSTABLE WRENCH VICE GRIP MODULE
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
STAHLWILLE 96838758 7 PIECE SPANNER SET 8X10 - 19X22MM
ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD
FACOM MOD.467BJ12PB SET OF 12 467B IN FOAM MODULE
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
PEUGEOT / FACOM PM.384 FOAM TRAY FOR NUTS AND BOLTS
FACOM MODULE PUNCHES
FACOM 3PC OPEN ENDED SPANNER MOD.44-2