Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODULE PUNCHES
FACOM MODULE PUNCHES
Sheathed pin driver module
References
facom:
MOD.CGPB
rubix:
80085981
ean:
3148515888717
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : FACOM MODULE PUNCHES
Sheathed pin-driver module
- Comprising:
- 249.G2 - 3 - 4 - 5 - 6 - 8 mm: Pin-drivers.
- 247.G4 - 5 - 6 - 8 mm: Nail-drivers.
- 255.G6: Punch.
- Thermoformed tray: PL.334.
Weight: 1.470 kg.
Strengths
Sheathed pin driver module
Model: MOD.CGPB
Number of parts: 11
Consisting of: 249.G2
3
4
5
6
8 mm : Pin drivers. 247.G4
5
6
8 mm: Nail punch. 255.G6 : Punch. Thermoformed tray: PL.334. Weight: 1.470 kg.
Technical specifications
Attributes
Number of elements
3
Material
Thermoformed tray
Height
40
mm
Width
175
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.74
excl. VAT
/
Each
£
154.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
FACOM MOD.SL161-46 MODULE OF 1/2IN SOCKETS 26 PIECES
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
GEDORE 1500 ES-7 SPANNER MODULE 6612520
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
ROEBUCK BI MATERIAL WATERPUMP PLIER, VICE GRIP MODULE 880751
FACOM MOD.AT5PB
DRAPER EXPERT 63539 SOCKET SET 96PCS
MOD.65J7 METRICANDINCH 15 HEAD RATCHET RING MODULE