PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
Mounted points Zy 1620 6 Adw 30 M 5V
See technical informationReferences
Pferd Tools:ZY 1620 6 ADW 30 M5V STEEL
Rubix:228A8084
Manufacturer :31126253
EAN:4007220096451

Product details : PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1620 6 Adw 30 M 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
