PFERD 31375746 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 60 L6B INOX
Mounted points Zy 4006 6 Adw 60 L 6B
See technical informationReferences
Pferd Tools:ZY 4006 6 ADW 60 L6B INOX
Rubix:228A8259
Manufacturer :31375746
EAN:4007220346976

Product details : PFERD 31375746 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 60 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 4006 6 Adw 60 L 6B
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
