Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Set of abrasive discs
SIA 0020.7234.01 FIBOTEC INTERFACE PADS 125MM DIA pk2
SIA 0020.7234.01 FIBOTEC INTERFACE PADS 125MM DIA pk2
Multi-Hole Interface Pad
References
sia abrasives:
0020.7234.01
rubix:
80143829
Technical specifications
Diameter
125
mm
Product details
Technical specifications
Product details : SIA 0020.7234.01 FIBOTEC INTERFACE PADS 125MM DIA pk2
SIA 0020.7234.01 FIBOTEC INTERFACE PADS 125MM DIA pk2
Applications
For Multi-Hole and sianet Discs.
Technical specifications
Attributes
Diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608603254 LPP INOX DISCS 115 X 1MM PACK OF 10
3M 787C-125 GRINDING & REFINING KIT INCLUDES 125 MM KIT
3M 982CX-125 GRINDING & CLEANING KIT 125 MM KIT
3M 787C-115 GRINDING & REFINING KIT INCLUDES 115 MM KIT
3M 982CX-115 GRINDING & CLEANING KIT 115 MM KIT
FLEXOVIT 08834103323 PERFLEX PROMO PACK + FREE SPEAKER
PFERD CC-SET 125 M14 COMBIKLICK 49350072
PFERD CC-SET 115 M14 COMBIKLICK 49350071
3M 982CX-115-SAMPLE GRINDING & CLEANING KIT 115 MM SAMPLE
3M 39083 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 180+ PK50
3M 7100334764 XTRACT CUBITRONII PAPER DISC 732U 800+ 127MM NH PK50
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
3M 89724 FIBRE DISC 782C 180MMX22MM 80+ SLOTTED
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
PFERD FLAP DISCS 125 X 22.23MM DPC 60G 67689056