3M 982CX-125 GRINDING & CLEANING KIT 125 MM KIT


3M™ Grinding & Cleaning Kit, includes 125 mm 982CX and XO-RD Disc, with 1 Fibre Disc Ribbed Back-up Pad, 1 ea/Kit

References
3m:982CX-125
rubix:267A1950
manufacturer :7100311794
ean:4064035133597
brand logo
brand logo
Technical specifications
Diameter125 mm
Number of elements36

Product details : 3M 982CX-125 GRINDING & CLEANING KIT 125 MM KIT


The Grinding & Cleaning Kit is your total abrasive solution for grinding and cleaning processes, to help you get more done. Providing the best performing products with the most efficient process. The kit includes Scotch-Brite™ Clean and Strip XT Pro disc and 3M™ Cubitron™ II Fibre Disc 982CX PRO 36+, these discs can help you increase productivity, gain consistent quality, and improve worker safety.
3M™ Grinding & Cleaning Kit, includes 125 mm 982CX and XO-RD Disc, with 1 Fibre Disc Ribbed Back-up Pad, 1 ea/Kit

Technical specifications


Attributes
Diameter125 mm
Number of elements36
Show UNSPSC/ECL@SS
£ 149.43 excl. VAT
/ Each
£ 179.32 incl. VAT
  • Usually arrives within 14 working days