3M 787C-115 GRINDING & REFINING KIT INCLUDES 115 MM KIT
3M™ Grinding & Refining Kit
See technical informationReferences
3M:787C-115
Rubix:267A1942
Manufacturer :7100312336
EAN:04064035133610
Product details : 3M 787C-115 GRINDING & REFINING KIT INCLUDES 115 MM KIT
The Grinding & Refining Kit is your total abrasive solution for grinding and refining processes, to help you get more done. Providing the best performing products with the most efficient process. The kit includes 3M™ Fibre Disc 787C 120+ and Scotch-Brite™ PN-DH X CRS, these discs can help you increase productivity, gain consistent quality, and improve worker safety.
The Grinding & Refining Kit is your total abrasive solution for grinding and refining processes, to help you get more done. Providing the best performing products with the most efficient process. The kit includes 3M™ Fibre Disc 787C 120+ and Scotch-Brite™ PN-DH X CRS, these discs can help you increase productivity, gain consistent quality, and improve worker safety.
Strengths
3M Abrasives Winning Combinations, created by our abrasive experts, combine 3M abrasive technologies to help you succeed in designing your end-to-end abrasive process.;Premium 3M abrasives can help you increase productivity, gain consistent quality, and improve worker comfort in your abrasive processes.;Speed of cut with fine results - grind fast leaving a small enough scratch to remove easily with the next step.;Faster to the finish – easy and efficient scratch refinement and consistent results every time.
Applications
Coating Removal; Heavy Duty Steel Cleaning; Surface Preparation
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Number of elements | 51 |
Show UNSPSC/ECL@SS
£ 83.68 excl. VAT
/ Each
£ 100.42 incl. VAT
- Delivery usually within ( 17 ) days
