FLEXOVIT 08834103323 PERFLEX PROMO PACK + FREE SPEAKER

PERFLEX PROMO PACK

See technical information

References

Flexovit:08834103323
Rubix:386A2507
brand logo

Technical specifications

Diameter115 mm
Number of elements2

Product details : FLEXOVIT 08834103323 PERFLEX PROMO PACK + FREE SPEAKER


PERFLEX PROMO PACK
Includes:
• 50 Perflex Cutting Discs 115 x 1.0 x 22.23 – Type 41
• 20 Perflex Flap Discs 115 x 22 -P40
• 2 Free Bluetooth Speakers
Product Details
• Fast and comfortable cutting
• For use on all types of steel
• Free of iron sulphur and chlorine
Perflex Cutting Discs
• Good product life
• Excellent value for money
• General purpose range of cutting discs
Perflex Flap Discs
• Optimal material removal rate
• Low vibration levels
• Consistent cut rate

Technical specifications


Attributes
Diameter115 mm
Number of elements2
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
  • In stock: Next day delivery