3M 982CX-115-SAMPLE GRINDING & CLEANING KIT 115 MM SAMPLE


3M™ Grinding & Cleaning Kit, includes 115 mm 982CX and XO-RD Disc, with 1 Fibre Disc Ribbed Back-up Pad, Sample

References
3m:7100311793
rubix:267A1938
manufacturer :7100311793
ean:04064035133443
brand logo
brand logo
Technical specifications
Diameter115 mm
Number of elements36

Product details : 3M 982CX-115-SAMPLE GRINDING & CLEANING KIT 115 MM SAMPLE


The Grinding & Cleaning Kit is your total abrasive solution for grinding and cleaning processes, to help you get more done. Providing the best performing products with the most efficient process. The kit includes Scotch-Brite™ Clean and Strip XT Pro disc and 3M™ Cubitron™ II Fibre Disc 982CX PRO 36+, these discs can help you increase productivity, gain consistent quality, and improve worker safety.
3M™ Grinding & Cleaning Kit, includes 115 mm 982CX and XO-RD Disc, with 1 Fibre Disc Ribbed Back-up Pad, Sample

Technical specifications


Attributes
Diameter115 mm
Number of elements36
Show UNSPSC/ECL@SS
£ 29.97 excl. VAT
/ Each
£ 35.96 incl. VAT
  • Usually arrives within 14 working days