BOSCH 2608603254 LPP INOX DISCS 115 X 1MM PACK OF 10
Metal Box 115 x 1.0 x 22.23 mm
See technical informationReferences
Bosch:2608603254
Rubix:2577936
EAN:3165140668866



Product details : BOSCH 2608603254 LPP INOX DISCS 115 X 1MM PACK OF 10
Flat hub 10 Rapido discs in resealable metal box
Strengths
Ferrous metals|Stainless steel/Steel
Applications
Ferrous metals|Stainless steel/Steel
Technical specifications
Attributes
| Logistic Weight | 341 g |
|---|---|
| Packaged dimensions (D x W x H) | 123x123x19 mm |
| Package weight | 341 g |
| Diameter | 115 mm |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- In stock: Next day delivery
