TITEX A1174C-10 DRILLS SOLID CARBID TYPE N 5058256
Cylindrical shank drill tip A1174C
See technical informationReferences
Walter Titex:A1174C-10
Rubix:356A6637
Manufacturer :5058256
EAN:4031132220581

Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 2.89 mm |
Product details : TITEX A1174C-10 DRILLS SOLID CARBID TYPE N 5058256
Centre bit NC 120º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 2.89 mm |
| Cutting material | carbide |
| Tail | cylindrical |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 117.86 excl. VAT
/ Each
£ 141.43 incl. VAT
- Usually arrives within 14 working days