Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 71015 KM 613 50X30X6MM P150
KLINGSPOR 71015 KM 613 50X30X6MM P150
KM 613 flap wheel
References
klingspor:
71015
rubix:
266A4573
ean:
4014855053766
Technical specifications
Outer diameter
50
mm
Length
30
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 71015 KM 613 50X30X6MM P150
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
50
mm
Length
30
mm
Grain
150
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
3M 9720 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P120
KLINGSPOR 258908 NCW600S 100 X 100 X 19 MM P180 FILE BELT
PFERD 44400086 FAN GRINDER F 2010/6 A 80
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE
KLINGSPOR 13087 FLAP WHEEL
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
KLINGSPOR KM61325X15X6P120 SMALL ABRASIVE MOP 25X15X6 P120
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KPOR 12997 FLAP WHEEL KM613 50 X 20 60 GRIT