Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
Square Files
References
roebuck:
6829052
rubix:
45019002
Technical specifications
Shape
Square
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
For slots and keyways.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Square
Length
300
mm
Type of cut
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.09
excl. VAT
/
Each
£
16.91
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-302-18-0-0 18CM 3 SQUARE NEEDLE FILE CUT0
BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
ROEBUCK ENGINEERS FILE 250MM ROUND SMOOTH 879963
BAHCO 1-230-10-1-2 10IN ROUND WITH HANDLE CUT 1
ROEBUCK HANDLED ENGINEERS FILE 6 INCH ROUND SMOOTH
ROEBUCK ENGINEERS FILE 150MM ROUND BASTARD 879953
ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND BASTARD
ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
ROEBUCK ENGINEERS FILE THREE SQUARE BASTARD 8 INCH
ROEBUCK SQUARE NEDDLE FILE 14CM CUT 2 880013
ROEBUCK ENGINEERS FILE 10 ROUND SMOOTH
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829052
ROEBUCK ENGINEERS FILE 200MM SQUARE BASTARD 879980
BAHCO 1-160-06-2-0 6IN SQUARE FILE CUT 2
BAHCO 1-110-08-2-2 8IN FLAT WITH HANDLE CUT2