"STAHLWILLE 59010007 SQUARE DRIVE UNIT 1/2"" X 44.3MM LONG"
Ratchet Stahlwille
See technical informationSee documentsReferences
Stahlwille:59010007
Rubix:80216781
EAN:4018754035373



Documents
Product details : "STAHLWILLE 59010007 SQUARE DRIVE UNIT 1/2"" X 44.3MM LONG"
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 44.3 mm |
| Weight | 52 g |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days
