References
Dewalt:DT6692-XJ
Rubix:2592671
EAN:5035048489505



Technical specifications
| Total length | 150 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 100 mm |
Product details : DEWALT DT6692-XJ 16X150MM MASONRY DRILL
Strengths
The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Drilling diameter | 16 mm |
| Length of cut | 100 mm |
| Body material | carbide |
| Type of tail | flat |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 7 ) days