FACOM HAMMER BALL 910G SR 202H.1P1/2SR


202H.SR - ADF round-head hammers

References
facom:202H.1P1/2SR
rubix:157A0027
ean:3148518746816
brand logo
brand logo
Technical specifications
Length366 mm
Weight1205 g
See all Specifications

Product details : FACOM HAMMER BALL 910G SR 202H.1P1/2SR


202H.SR - ADF round-head hammers
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.

Technical specifications


Attributes
Logistic Weight1131 g
Packaged dimensions (D x W x H)365x126x32 mm
Package weight1097 g
Length366 mm
Weight1205 g
Head length126 mm
Show UNSPSC/ECL@SS
£ 192.95 excl. VAT
/ Each
£ 231.54 incl. VAT
  • Usually arrives within 14 working days