Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
Material transfer hose Norres
References
norres:
310-0125-0000
rubix:
242A4828
manufacturer :
31001250000-0000000500
ean:
4049645059413
Technical specifications
Inner diameter
125
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
Technical specifications
Attributes
Inner diameter
125
mm
Min. temperature
-20
°C
Max. temperature
70
°C
Outer diameter
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.70
excl. VAT
/
Each
£
159.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
"NORRES 31000750000 PROTAPE PVC 3"" 75-76MM HOSE 10M"
MERLETT ARMOVIN HNA HOSE 9130400200000
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
NORRES HOSE 355-0110-0000
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES PUR-C386-60MM-30M 386-0060-0000
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
NORRES 35701270000 AIRDUC PUR 357 127MM
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
000299-250-1000 MASTER-CLIP HT 400 250 MM ID X 10 M