References
Norton:66252831431
Rubix:069918
EAN:3157626950862

Product details : BDX GRINDING DISC DPC 180X6.5X22.2 METAL
Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of grinding wheels for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Norton BDX Grinding for angle grinder Disc METAL INOX 180x6.5x22.23mm
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.5 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding and deburring (metal and stainless steel) for angle grinder use |
| Shape | depressed center wheel (type 27) |
| Model | bdx metal |
| Series | bdx metal |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | depressed center hub (type 27) |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- In stock: Next day delivery
