NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
Norton Beartex Hand Pads Standard Sanding Sheets
See technical informationSee documentsReferences
Norton:66261018287
Rubix:256A5914
Documents
Product details : NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Strengths
Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Applications
Cleaning
Technical specifications
Attributes
| Length | 228.6 mm |
|---|---|
| Width | 152.4 mm |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Delivery usually within ( 10 ) days

