KLINGSPOR 241786 KL371X CLOTH SHEET 230 X 280 MM GRIT 240 PK5
KL 371 X Retail pack Abrasive cloth
See technical informationReferences
Klingspor:241786
Rubix:416A2713

Product details : KLINGSPOR 241786 KL371X CLOTH SHEET 230 X 280 MM GRIT 240 PK5
KL 371 X sheets, 230 x 280 mm grit 240, retail-packaged with tab
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days