NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
Norton Grinding Wheel
See technical informationReferences
Norton:69936623472
Rubix:060118
EAN:3157625850033

Product details : NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
Applications
Cylindrical Grinding
Stock Removal
Surface Grinding
Stock Removal
Surface Grinding
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 52.21 excl. VAT
/ Each
£ 62.65 incl. VAT
- Delivery usually within ( 10 ) days
