Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
Flat grinding wheel
References
norton:
69936677181
rubix:
394A3155
ean:
3157626306096
Technical specifications
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Product details
Technical specifications
Product details : NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
Straight wheel Tool Room - Norton 3SG - 200x20x32mm Gr6
Strengths
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
Applications
Large material removal
Technical specifications
Attributes
Outer diameter
200
mm
Width
20
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON 69936640131 CUP WHEEL 100X50X20 39C802JVS
NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10
NORTON 69210431757 400 X 50 X 203 WHEEL 38A60L6VS3
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
NORTON 69936690246 200X32X32 A60 GRINDING WHEEL
NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
NORTON 69936674854 GRINDING WHEEL 06 100 X 42 X32 38A6099KVS
ROEBUCK 268101 DIAMOND TRUING TOOL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK