BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 60, X571, METAL
X-LOCK metal laminate tray
See technical informationReferences
Bosch:2608619210
Rubix:207A0993
EAN:3165140960540

Product details : BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 60, X571, METAL
X-LOCK X571 Best for Metal flap discs offer excellent service life in metal applications
- Disc support spatula available in domed and flat versions, made of fiberglass or plastic
- Quick and easy to replace flap plates with the X-LOCK keyless system
The X-LOCK keyless system makes it quick and easy to replace flap plates.
Strengths
X-LOCK X571 Best for Metal flap discs offer excellent durability in metal applications
- Its high-grade zirconium alumina/semi-friable aluminum oxide concretion coating is tough and wear-resistant for prolonged use on metal
- Disc support spatula available in domed and flat versions, made of fiberglass or plastic
- Snap-on with X-LOCK, the fastest accessory change system on the market. Also suitable for angle grinders with nuts and threads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days
