FLEXOVIT 69936625798 INDUTRIAL CUTTING DISC 180X1.8X31.75MM PACK 25


Flexovit Cut Off Wheel

References
flexovit:69936625798
rubix:270A4194
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness1.8 mm
See all Specifications

Product details : FLEXOVIT 69936625798 INDUTRIAL CUTTING DISC 180X1.8X31.75MM PACK 25


From small diameter portable cut-off wheels to large diameter foundry cut-off wheels; from portable high-speed gas saw wheels to precision toolroom and Metlab wheels, our Flexovit offering encompasses the broadest range of applications.

Strengths

Non-reinforced cut-off wheels are only designed for use on fixed base machines, where the work is securely clamped, the wheel is adequately guarded and operating on a controlled cutting plane.

Technical specifications


Attributes
Diameter180 mm
Thickness1.8 mm
Reaming diameter31.75 mm
Show UNSPSC/ECL@SS
£ 278.10 excl. VAT
/ Each
£ 333.72 incl. VAT
  • Usually arrives within 14 working days