Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252924041 CUTTING DISC 100X3.2X16MM INOX PACK 25
FLEXOVIT 66252924041 CUTTING DISC 100X3.2X16MM INOX PACK 25
Starline Cutting Disc - Angle Grinder
References
norton:
66252837243
rubix:
170A0851
Technical specifications
Diameter
115
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252924041 CUTTING DISC 100X3.2X16MM INOX PACK 25
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 115x1x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
Ultra-Thin Cutting
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.49
excl. VAT
/
Each
£
44.99
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
3M 88404 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X2.5 X22.23MM
NORTON 66252925432 VULCAN INOX CUTTING DISC 115X1.6X22.23MM PACK .25
BOSCH 2608603169 STANDARD INOX DISCS 115 X 1 X 22.23MM SINGLE
BOSCH 2608619269 X-LOCK MULTI MATERIAL 125X1X22.23 STRAIGHT CUTTING
3M 88732 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X2 X22.23MM
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
KLINGSPOR CUTTING OFF WHEEL A24 300 X 3.5 X 22
PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
3M 90230 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X6.35MM
3M 86412 CUBITRON 3 CUT-OFF WHEEL 36+ T41 125 X1.6 X22.23MM