References
Knipex:32 11 135
Rubix:80144613
EAN:4003773035091



Product details : KNIPEX 3211135 ADJUSTING PLIERS 135MM
32 11 135 Relay Adjusting Pliers
for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. flat, concave and pointed jaws.
Jaw thickness (joint) (D): 7.0 mm Tips width (E): 1.0 mm Tips thickness (F): 2.0 mm Jaw length (B): 34.0 mm Head width (A): 12.5 mm
for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. flat, concave and pointed jaws.
For gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x55x12 mm |
|---|---|
| Nose shape | pointed |
| Length of noses | 34 mm |
| Length | 140 mm |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- In stock: Next day delivery