Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 2050 PL31B SHEET 150 GRIT
KLINGSPOR 2050 PL31B SHEET 150 GRIT
Leaf/texture + QC texture, PL 31 B
References
klingspor:
2050
rubix:
45020480
ean:
4014855018116
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
Product details
Technical specifications
Product details : KLINGSPOR 2050 PL31B SHEET 150 GRIT
Glue binder. Corundum grain. Semi-spaced powdering. B-paper backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.52
excl. VAT
/
Each
£
0.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
NORTON SC 220G 230X280 PK50 63642532992
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
KLINGSPOR KLINGSPORPREMIUMALOX 218058
3M 04051 SCOTCH-BRITE HAND PAD 158 X 228MM PACK OF 10
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
SIA 3100.3713.0800 WATERPROOF PAPER SHEETS -230MM X 280MM GR 800
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50
NORTON 63642532995 STANDARD SHEETS T489-230X28#320