FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
Socket Set
See technical informationSee documentsReferences
Facom:RS.161-2
Rubix:270A2303
EAN:3662424076169




Documents
Product details : FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
- Contains:.
- 1 x 1/4“ waterproof ratchet with high performance bit: R161B.
- 1 x 1/2” waterproof ratchet with high performance bit: S161B.
- 10 x 1/4” metric hex sockets: R 5.5 6 7 8 9 10 11 12 13 14 mm.
- 16 x 1/2“ sockets with metric hexagon: SH 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32 mm.
- 1 x 1/2” extension: L 130 mm (S210).
- 1 x 1/2“ universal joint: S240A.
- 21 x 1/4” 6.35 mm L 25 mm drive bits:.
- 2 x 1/4“ extensions: L 55 mm (R209) L 100 mm (R210).
- 1 x 1/4” universal joint: R240A.
- 1 x 1/4“ screwdriver handle: R236A.
- 1 x 1/4” socket with standard retaining ring for 1/4” 6.35 mm bits: R235.
- EP1T for Phillips® cross-head screws: PH1 PH2 PH3.
- ED1T for Pozidriv® cross-head screws: PZ1 PZ2 PZ3.
- ES1T for slotted screws: 4.5 6.5 8 mm.
- EH1 for metric hexagon socket screws: 3 4 5 6 7 mm.
- EXR1 for Resistorx® screws: TT10 TT15 TT20 TT25 TT27 TT30 TT40.
- Supplied with a sheet of pictograms to personalize your box.
- Empty box: BPMBOXL.
- Thermoformed tray L (410 x 188 mm): PLL16.
Technical specifications
Attributes
| Number of elements | 56 |
|---|---|
| Square drive adapter | 1/4-1/2 '' |
| Model | r-s.161b |
Show UNSPSC/ECL@SS
£ 483.09 excl. VAT
/ Each
£ 579.71 incl. VAT
- Delivery usually within ( 14 ) days
