References
INA:LR5005-2RS
Rubix:105A5078
Manufacturer :0008996820000
EAN:4064328471535

Product details : INA LR5005-2RS DOUBLE ROW YOKE TYPE TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x52x52 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr50..-2rs/2rsr |
| Basic static load, radial - C0r | 8400 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 844.05 excl. VAT
/ 5 pieces
£ 1,012.86 incl. VAT
- Delivery usually within ( 7 ) days
