Needle roller/angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x100x100 mm |
---|---|
Logistic Weight | 970 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NKIA |
Sealing | Open |
Sold out