Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368A-99409 TAPERED ROLLER BEARING
Tapered roller bearing Timken 368A/362AX
Tapered roller bearing Timken
References
timken:
368A/362AX
rubix:
104A6735
ean:
0053893782119
Product details
Technical specifications
Product details : TIMKEN 368A-99409 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.35
excl. VAT
/
Each
£
161.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67790-90214, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 95.25 mm
Tapered roller bearing Timken 81590, Inner diameter: 150 mm
Tapered roller bearing Timken 387W, Inner diameter: 57.15 mm
Tapered roller bearing Timken M 238849-902A4
Tapered roller bearing Timken JH415647A, Inner diameter: 75 mm
Tapered roller bearing Timken HM624749/HM624710, Outer diameter: 190.5 mm | Inner diameter: 120.65 mm | Width: 46.038 mm
Tapered roller bearing SNR 32013.A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken 52638, Outer diameter: 161.925 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-98316, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 49.21 mm
Tapered roller bearing NTN 4T-535, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 36.957 mm
Tapered roller bearing Timken HH932145-90024, Outer diameter: 304.8 mm | Inner diameter: 146.05 mm | Width: 190.5 mm
Tapered roller bearing SKF 320/32 X, Outer diameter: 58 mm | Inner diameter: 32 mm | Width: 17 mm
Tapered roller bearing Timken HM89410B
Tapered roller bearing Timken JL69310-K0000, Outer diameter: 63 mm | Inner diameter: 51.907 mm | Width: 13.5 mm
Tapered roller bearing Timken 2924B, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 25.4 mm