Tapered roller bearing NTN 4T-LM78310APX2, Outer diameter: 61.973 mm | Inner diameter: 34.988 mm | Width: 13.6 mm
NTN - Tapered Roller Bearing - 4T-LM78310APX2
See technical informationReferences
NTN:4T-LM78310APX2
Rubix:204A8385
EAN:4547359482829


Technical specifications
| Inner diameter | 34.988 mm |
|---|---|
| Outer diameter | 61.973 mm |
| Width | 13.6 mm |
Product details : NTN 4T-LM78310APX2 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,973x61,973x13,6 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 34.988 mm |
| Outer diameter | 61.973 mm |
| Width | 13.6 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Usually arrives within 14 working days