Tapered roller bearing Timken 39521, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:39521
Rubix:181A0209
Manufacturer :100084265
EAN:0053893279688


Technical specifications
| Outer diameter | 112.712 mm |
|---|---|
| Width | 23.812 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 39521-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 394,2 g |
| Outer diameter | 112.712 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
- Delivery usually within ( 7 ) days




